Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 913-000-592

  • Zoro # G9226567


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-592
Zoro #
G9226567
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T308
Hardened (H) Compatibility
No
ANSI Number
WCMT 32.52 UD52
Style
WCMT
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Lock
Coating
TiAlN
For Use With
SWLCR/L3
Application
Finishing
Cast Iron (K) Compatibility
No
Finish - Machining
TiAlN
Shape
Trigon
Measurement System
Fractional Inch
Primary Material Application ISO Code
P, S
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Nickel, Steel, Titanium
ANSI Code
WCMT32.52 UD52
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD52
Secondary Material Application ISO Code
M
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.