Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMX, 2, Carbide

  • Mfr # 913-000-609

  • Zoro # G9674971


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-609
Zoro #
G9674971
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.156"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
3
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T308
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Style
WCMX
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
ANSI Number
WCMX 32.52 UD21
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
For Use With
UD DRILL
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiAlN
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Cutting Application
Drilling
Primary Material Application
Cast Iron
Manufacturer Grade
UD21
Included Angle
80 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Shape
Trigon
ANSI Code
WCMX32.52 UD21
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.