Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMX, 2, Carbide

  • Mfr # 913-000-612

  • Zoro # G9674953


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-612
Zoro #
G9674953
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
3
Chip-Breaker
No
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T308
Stainless (M) Compatibility
Yes
Coating
TiAlN
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
UD DRILL
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Application
Finishing
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Style
WCMX
No. of Edges
3
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
WCMX 32.52 UD52
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
ANSI Code
WCMX32.52 UD52
Secondary Material Application
Stainless Steel
Shape
Trigon
Primary Material Application ISO Code
P, S
Included Angle
80 Degrees
Primary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
UD52
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Insert Holding Type
Screw
Measurement System
Fractional Inch
Cutting Application
Drilling
Secondary Material Application ISO Code
M
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.