Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 913-000-620

  • Zoro # G9674917


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-620
Zoro #
G9674917
UPC #
-
Country of Origin
China

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.188"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
060404
ANSI Number
WNMG 331 UD52
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
TiAlN
Application
Roughing
Stainless (M) Compatibility
Yes
For Use With
MWLNR/L3
Steel (P) Compatibility
Yes
Style
WNMG
Mounting Style
Clamp and Lock Pin
No. of Edges
3
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Manufacturer Grade
UD52
Shape
Trigon
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P, S
ANSI Code
WNMG331 UD52
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.