Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 913-000-621

  • Zoro # G1962628


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-621
Zoro #
G1962628
UPC #
-
Country of Origin
China

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
060404
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
MWLNR/L3
Mounting Style
Clamp and Lock Pin
Application
Roughing
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
WNMG 331 UD21
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
No. of Edges
3
Style
WNMG
ANSI Code
WNMG331 UD21
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Shape
Trigon
Included Angle
80 Degrees
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.