Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 4, WCMX, 3, Carbide

  • Mfr # 913-000-614

  • Zoro # G9674944


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-614
Zoro #
G9674944
UPC #
-
Country of Origin
China

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Mounting Hole Dia.
0.219"
Insert Thickness
0.188"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
080412
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Style
WCMX
Cutting Direction
Neutral
Mounting Style
Screw Lock
Application
Finishing
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
No. of Edges
3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
UD DRILL
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
Super Alloy (S) Compatibility
No
ANSI Number
WCMX 433 UD21
ANSI Code
WCMX433 UD21
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Manufacturer Grade
UD21
Shape
Trigon
Primary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Cutting Application
Drilling
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
TiAlN
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.