Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 4, WCMX, 3, Carbide

  • Mfr # 913-000-615

  • Zoro # G9674935


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-615
Zoro #
G9674935
UPC #
-
Country of Origin
China

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.188"
Nose Radius
0.046"
Mounting Hole Dia.
0.219"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Chip-Breaker
No
Grade
UD32
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
080412
Application
Finishing
ANSI Number
WCMX 433 UD32
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Mounting Style
Screw Lock
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
UD DRILL
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Style
WCMX
Finish - Machining
TiAlN
ANSI Code
WCMX433 UD32
Cutting Application
Drilling
Shape
Trigon
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Clearance Angle
7 Degrees
Manufacturer Grade
UD32
Included Angle
80 Degrees
Insert Holding Type
Screw
Secondary Material Application
Cast Iron, Ferrous Material, Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.