Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 4, WCMX, 3, Carbide

  • Mfr # 913-000-617

  • Zoro # G9674926


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-617
Zoro #
G9674926
UPC #
-
Country of Origin
China

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.188"
Mounting Hole Dia.
0.219"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
4
Chip-Breaker
No
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
080412
No. of Edges
3
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
For Use With
UD DRILL
Hardened (H) Compatibility
No
ANSI Number
WCMX 433 UD52
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Application
Finishing
Coating
TiAlN
Relief Angle
7 Degrees
Style
WCMX
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Manufacturer Grade
UD52
Measurement System
Fractional Inch
Shape
Trigon
Clearance Angle
7 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application ISO Code
P, S
Secondary Material Application ISO Code
M
Cutting Application
Drilling
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
ANSI Code
WCMX433 UD52
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.