Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 913-000-632

  • Zoro # G1962558


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-632
Zoro #
G1962558
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
080408
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Style
WNMG
For Use With
MWLNR/L4
Mounting Style
Clamp and Lock Pin
Application
Roughing
ANSI Number
WNMG 432 UD51
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
ANSI Code
WNMG432 UD51
Manufacturer Grade
UD51
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Clearance Angle
0 Degrees
Shape
Trigon
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.