Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 913-000-633

  • Zoro # G1962549


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-633
Zoro #
G1962549
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
080408
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
WNMG 432 UD52
Style
WNMG
Mounting Style
Clamp and Lock Pin
Application
Roughing
For Use With
MWLNR/L4
Stainless (M) Compatibility
Yes
Coating
TiAlN
Relief Angle
0 Degrees
Manufacturer Grade
UD52
Primary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
ANSI Code
WNMG432 UD52
Shape
Trigon
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.