Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 913-000-634

  • Zoro # G1962576


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-634
Zoro #
G1962576
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
080408
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
For Use With
MWLNR/L4
No. of Edges
3
Style
WNMG
Cutting Direction
Neutral
Coating
TiAlN
ANSI Number
WNMG 432 UD21
Steel (P) Compatibility
No
Mounting Style
Clamp and Lock Pin
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Application
Roughing
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Finish - Machining
TiAlN
Manufacturer Grade
UD21
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Trigon
ANSI Code
WNMG432 UD21
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Cutting Application
Boring, Turning
Material
Carbide

Description

Carbide Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.