Zoro Homepage

Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Carbide

  • Mfr # 913-000-212

  • Zoro # G9225605


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.21
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-212
Zoro #
G9225605
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.21
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050204
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
ANSI Number
CPMT 1.81.21 UD21
Application
Finishing
Coating
TiAlN
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Steel (P) Compatibility
No
For Use With
SCLPR/L1.8
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Style
CPMT
No. of Edges
2
Cutting Application
Boring, Turning
ANSI Code
CPMT 1.81.21 UD21
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Shape
Rhombic
Manufacturer Grade
UD21
Material - Machining
Carbide
Chip-Breaker Code
LX6
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiAlN, ANSI Code CPMT 1.81.21 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.