Zoro Homepage

Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Carbide

  • Mfr # 913-000-213

  • Zoro # G9675741


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.21
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-213
Zoro #
G9675741
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.21
Corner Radius
1
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050204
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
Steel (P) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
CPMT 1.81.21 UD51
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
SCLPR/L1.8
Application
Finishing
Style
CPMT
Hardened (H) Compatibility
No
Finish - Machining
TiN
Manufacturer Grade
UD51
Material - Machining
Carbide
Clearance Angle
11 Degrees
ANSI Code
CPMT 1.81.21 UD51
Primary Material Application
Steel
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P
Shape
Rhombic
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Chip-Breaker Code
LX6
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiN, ANSI Code CPMT 1.81.21 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.