Zoro Homepage

Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Cermet

  • Mfr # 913-000-215

  • Zoro # G9675732


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.21
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-215
Zoro #
G9675732
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.21
Corner Radius
1
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
050204
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Style
CPMT
Relief Angle
11 Degrees
For Use With
SCLPR/L1.8
Stainless (M) Compatibility
Yes
ANSI Number
CPMT 1.81.21 UD5C
Application
Finishing
Manufacturer Grade
UD5C
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Turning
Shape
Rhombic
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, M
Primary Material Application
All Materials
Measurement System
Fractional Inch
Chip-Breaker Code
LX6
ANSI Code
CPMT 1.81.21 UD5C
Material - Machining
Cermet
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code CPMT 1.81.21 UD5C, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.