Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Cermet

  • Mfr # 913-000-216

  • Zoro # G9225623


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.21
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-000-216
Zoro #
G9225623
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.21
Corner Radius
1
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
050204
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Application
Finishing
Style
CPMT
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
For Use With
SCLPR/L1.8
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
ANSI Number
CPMT 1.81.21 UD5CT
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Chip-Breaker Code
LX6
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
TiAlN
Shape
Rhombic
Primary Material Application
Steel
Manufacturer Grade
UD5CT
ANSI Code
CPMT 1.81.21 UD5CT
Material - Machining
Cermet
Secondary Material Application ISO Code
K, M
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiAlN, ANSI Code CPMT 1.81.21 UD5CT, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.