Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide

  • Mfr # 913-000-206

  • Zoro # G9225571


product price: $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-206
Zoro #
G9225571
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.20.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050202
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
ANSI Number
CPMT 1.81.20.5 UD21
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
SCLPR/L1.8
Coating
TiAlN
Relief Angle
11 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Style
CPMT
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Application
Finishing
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
TiAlN
Manufacturer Grade
UD21
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
ANSI Code
CPMT 1.81.205 UD21
Chip-Breaker Code
LX6
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiAlN, ANSI Code CPMT 1.81.205 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.