Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide
Mfr # 913-000-207
Zoro # G9675775
product price: $18.85
/eaSold in multiples of 10 for $188.50
Key Features
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.20.5
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-207
Zoro #
G9675775
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
1.81.20.5
Corner Radius
.5
Insert Thickness
0.078"
Nose Radius
0.008"
Mounting Hole Dia.
0.098"
Thickness
1.5
Description
Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiN, ANSI Code CPMT 1.81.205 UD51, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.