Zoro Homepage

Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide

  • Mfr # 913-000-208

  • Zoro # G9225587


product price: $21.45
/ea
Sold in multiples of 10 for $214.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-208
Zoro #
G9225587
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.20.5
Corner Radius
.5
Nose Radius
0.008"
Insert Thickness
0.078"
Mounting Hole Dia.
0.098"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050202
For Use With
SCLPR/L1.8
Hardened (H) Compatibility
No
Application
Finishing
Coating
TiAlN
Workpiece Compatibility
Stainless (M), Steel (P)
Style
CPMT
Super Alloy (S) Compatibility
No
No. of Edges
2
Mounting Style
Screw Lock
ANSI Number
CPMT 1.81.20.5 UD52
Cutting Direction
Neutral
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P, S
Number of Cutting Edges
2
Shape
Rhombic
Included Angle
80 Degrees
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Manufacturer Grade
UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
LX6
ANSI Code
CPMT 1.81.20.5 UD52
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiAlN, ANSI Code CPMT 1.81.20.5 UD52, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.