Zoro Homepage

Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Cermet

  • Mfr # 913-000-210

  • Zoro # G9225596


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-210
Zoro #
G9225596
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.20.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
050202
Steel (P) Compatibility
Yes
Application
Finishing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Style
CPMT
For Use With
SCLPR/L1.8
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
11 Degrees
No. of Edges
2
ANSI Number
CPMT 1.81.20.5 UD5CT
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Secondary Material Application ISO Code
K, M
Clearance Angle
11 Degrees
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
LX6
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
P
ANSI Code
CPMT 1.81.20.5 UD5CT
Manufacturer Grade
UD5CT
Material - Machining
Cermet
Number of Cutting Edges
2
Finish - Machining
TiAlN
Primary Material Application
Steel
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, TiAlN, ANSI Code CPMT 1.81.20.5 UD5CT, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.