Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGW, 1, CBN

  • Mfr # 913-000-060

  • Zoro # G9225395


product price: $58.69
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-060
Zoro #
G9225395
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
060204
ANSI Number
CCGW 21.51-1 UD2CBN
No. of Edges
2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
SCLCR/L2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Application
Finishing
Style
CCGW
Steel (P) Compatibility
No
Coating
PCBN
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD2CBN
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Hardened Steel
Material - Machining
CBN
ANSI Code
CCGW21.51-1
Clearance Angle
7 Degrees
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code CCGW21.51-1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.