Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGW, 1, CBN

  • Mfr # 913-000-062

  • Zoro # G9225404


product price: $61.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-062
Zoro #
G9225404
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Coating
PCBN
Hardened (H) Compatibility
Yes
ANSI Number
CCGW 21.51-1 UD5CBN
For Use With
SCLCR/L2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Style
CCGW
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Application
Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Lock
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
CBN
ANSI Code
CCGW21.51-1
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Manufacturer Grade
UD5CBN
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code CCGW21.51-1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.