Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGW, 1, CBN

  • Mfr # 913-000-063

  • Zoro # G9225413


product price: $61.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-063
Zoro #
G9225413
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.52
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
060208
For Use With
SCLCR/L2
Style
CCGW
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Number
CCGW 21.52-1 UD2CBN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw Lock
Coating
PCBN
Cast Iron (K) Compatibility
Yes
Application
Finishing
Cutting Direction
Neutral
Material - Machining
CBN
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Hardened Steel
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, K
Cutting Application
Boring, Turning
Manufacturer Grade
UD2CBN
Measurement System
Fractional Inch
ANSI Code
CCGW21.52-1
Included Angle
80 Degrees
Shape
Rhombic
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code CCGW21.52-1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.