Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGW, 1, CBN

  • Mfr # 913-000-065

  • Zoro # G9225422


product price: $61.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-065
Zoro #
G9225422
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.52
Corner Radius
1
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Cast Iron (K) Compatibility
Yes
Application
Finishing
Super Alloy (S) Compatibility
No
Style
CCGW
ANSI Number
CCGW 21.52-1 UD5CBN
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Coating
PCBN
Cutting Direction
Neutral
For Use With
SCLCR/L2
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Secondary Material Application
Cast Iron
Manufacturer Grade
UD5CBN
Material - Machining
CBN
Secondary Material Application ISO Code
K
ANSI Code
CCGW21.52-1
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code CCGW21.52-1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.