Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGX, .5, Carbide

  • Mfr # 913-000-072

  • Zoro # G2783676


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Diamond
Insert Style
CCGX
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-072
Zoro #
G2783676
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060202
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
CCGX 21.50.5 UD1
For Use With
SCLCR/L2
Style
CCGX
Steel (P) Compatibility
No
No. of Edges
2
Application
Finishing
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Manufacturer Grade
UD1
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
ANSI Code
CCGX 21.505 UD1
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
N
Material - Machining
Carbide
Chip-Breaker Code
ZN1
Shape
Rhombic
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGX 21.505 UD1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.