Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 913-000-080

  • Zoro # G2783621


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-080
Zoro #
G2783621
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Application
Finishing
Style
CCMT
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
No
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Stainless (M)
ANSI Number
CCMT 21.52 UD21
Coating
TiAlN
For Use With
SCLCR/L2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Included Angle
80 Degrees
Chip-Breaker Code
ZX3
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shape
Rhombic
ANSI Code
CCMT 21.52 UD21
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCMT 21.52 UD21, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.