Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 913-000-081

  • Zoro # G2783615


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-081
Zoro #
G2783615
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Nose Radius
0.031"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Stainless (M) Compatibility
Yes
Style
CCMT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Application
Finishing
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
ANSI Number
CCMT 21.52 UD51
For Use With
SCLCR/L2
Coating
Tin
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Steel
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, M, S
Chip-Breaker Code
ZX3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
UD51
ANSI Code
CCMT 21.52 UD51
Shape
Rhombic
Cutting Application
Boring, Turning
Finish - Machining
TiN
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiN, ANSI Code CCMT 21.52 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.