Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 913-000-082

  • Zoro # G2783606


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-082
Zoro #
G2783606
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Nose Radius
0.031"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Style
CCMT
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Coating
TiAlN
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT 21.52 UD52
Steel (P) Compatibility
Yes
For Use With
SCLCR/L2
Application
Finishing
Hardened (H) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P, S
Shape
Rhombic
Manufacturer Grade
UD52
Material - Machining
Carbide
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Chip-Breaker Code
ZX3
ANSI Code
CCMT 21.52 UD52
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCMT 21.52 UD52, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.