Zoro Homepage

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 913-000-223

  • Zoro # G2783341


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-223
Zoro #
G2783341
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
Relief Angle
11 Degrees
For Use With
SCLPR/L2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Application
Finishing
ANSI Number
CPMT 21.51 UD2
Style
CPMT
No. of Edges
2
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Cutting Application
Boring, Turning
Primary Material Application
All Materials
Manufacturer Grade
UD2
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Ferrous Material
Included Angle
80 Degrees
Chip-Breaker Code
LX6
Measurement System
Fractional Inch
ANSI Code
CPMT 21.51 UD2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Secondary Material Application ISO Code
K, N
Clearance Angle
11 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CPMT 21.51 UD2, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.