Zoro Homepage

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 913-000-225

  • Zoro # G1963136


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-225
Zoro #
G1963136
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Mounting Style
Screw Lock
Cutting Direction
Neutral
Coating
Tin
Application
Finishing
Style
CPMT
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
For Use With
SCLPR/L2
Stainless (M) Compatibility
Yes
ANSI Number
CPMT 21.51 UD51
ANSI Code
CPMT 21.51 UD51
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Chip-Breaker Code
LX6
Manufacturer Grade
UD51
Shape
Rhombic
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Finish - Machining
TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiN, ANSI Code CPMT 21.51 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.