Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 1, Cermet

  • Mfr # 913-000-227

  • Zoro # G9675687


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-227
Zoro #
G9675687
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
060204
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Application
Finishing
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CPMT 21.51 UD5C
Relief Angle
11 Degrees
Style
CPMT
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
SCLPR/L2
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Manufacturer Grade
UD5C
Included Angle
80 Degrees
ANSI Code
CPMT 21.51 UD5C
Clearance Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LX6
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
All Materials
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CPMT 21.51 UD5C, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.