Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 2, Carbide

  • Mfr # 913-000-230

  • Zoro # G9675671


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-230
Zoro #
G9675671
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CPMT 21.52 UD21
Mounting Style
Screw Lock
Steel (P) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
For Use With
SCLPR/L2
Style
CPMT
Stainless (M) Compatibility
Yes
No. of Edges
2
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Application
Finishing
Material - Machining
Carbide
Cutting Application
Boring, Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Primary Material Application ISO Code
K
ANSI Code
CPMT 21.52 UD21
Clearance Angle
11 Degrees
Chip-Breaker Code
LX6
Manufacturer Grade
UD21
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPMT 21.52 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.