Zoro Homepage

Diamond Turning Insert, Diamond, 2, CPMT, 2, Cermet

  • Mfr # 913-000-233

  • Zoro # G9675653


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-233
Zoro #
G9675653
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
For Use With
SCLPR/L2
Relief Angle
11 Degrees
Coating
Uncoated
Steel (P) Compatibility
Yes
Style
CPMT
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
2
Stainless (M) Compatibility
Yes
ANSI Number
CPMT 21.52 UD5C
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Application
Finishing
Non Ferrous (N) Compatibility
No
Finish - Machining
Bright (Uncoated)
ANSI Code
CPMT 21.52 UD5C
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Manufacturer Grade
UD5C
Shape
Rhombic
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M
Material - Machining
Cermet
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Primary Material Application
All Materials
Chip-Breaker Code
LX6
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CPMT 21.52 UD5C, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.