Zoro Homepage

Diamond Turning Insert, Diamond, 2, CPMT, 2, Cermet

  • Mfr # 913-000-234

  • Zoro # G9225641


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-234
Zoro #
G9225641
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
060208
ANSI Number
CPMT 21.52 UD5CT
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
Stainless (M) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
SCLPR/L2
Non Ferrous (N) Compatibility
No
Application
Finishing
Super Alloy (S) Compatibility
No
Style
CPMT
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Relief Angle
11 Degrees
Cutting Direction
Neutral
Number of Cutting Edges
2
Included Angle
80 Degrees
Material - Machining
Cermet
Chip-Breaker Code
LX6
Manufacturer Grade
UD5CT
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Boring, Turning
ANSI Code
CPMT 21.52 UD5CT
Primary Material Application
Steel
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPMT 21.52 UD5CT, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.