Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, .5, Carbide

  • Mfr # 913-000-217

  • Zoro # G2783350


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-217
Zoro #
G2783350
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060202
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
ANSI Number
CPMT 21.50.5 UD2
Coating
Uncoated
Steel (P) Compatibility
No
Application
Finishing
Relief Angle
11 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Style
CPMT
For Use With
SCLPR/L2
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Application
Boring, Turning
Shape
Rhombic
Manufacturer Grade
UD2
Secondary Material Application ISO Code
K, N
ANSI Code
CPMT 21.505 UD2
Secondary Material Application
Cast Iron, Ferrous Material
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
LX6
Material - Machining
Carbide
Primary Material Application
All Materials
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
2
Clearance Angle
11 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CPMT 21.505 UD2, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.