Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, .5, Carbide

  • Mfr # 913-000-220

  • Zoro # G9675714


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-220
Zoro #
G9675714
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Insert Thickness
0.094"
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060202
Steel (P) Compatibility
Yes
No. of Edges
2
ANSI Number
CPMT 21.50.5 UD52
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Application
Finishing
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
For Use With
SCLPR/L2
Stainless (M) Compatibility
Yes
Coating
TiAlN
Style
CPMT
Cutting Direction
Neutral
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Code
LX6
Manufacturer Grade
UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
ANSI Code
CPMT 21.50.5 UD52
Shape
Rhombic
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPMT 21.50.5 UD52, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.