Zoro Homepage

Diamond Turning Insert, Diamond, 2, DCGX, 1, Carbide

  • Mfr # 913-000-254

  • Zoro # G2783299


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-254
Zoro #
G2783299
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070204
Cast Iron (K) Compatibility
No
No. of Edges
2
ANSI Number
DCGX 21.51 UD1
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Stainless (M) Compatibility
No
Application
Finishing
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Style
DCGX
Coating
Uncoated
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Secondary Material Application ISO Code
M
Chip-Breaker Code
ZN1
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Primary Material Application
Steel
Manufacturer Grade
UD1
Material - Machining
Carbide
Primary Material Application ISO Code
N
Secondary Material Application
Stainless Steel
Included Angle
55 Degrees
ANSI Code
DCGX 21.51 UD1
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)

Description

Diamond Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGX 21.51 UD1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.