Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGX, .5, Carbide

  • Mfr # 913-000-253

  • Zoro # G2783308


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-253
Zoro #
G2783308
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Nose Radius
0.008"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070202
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Coating
Uncoated
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
DCGX 21.50.5 UD1
Style
DCGX
Application
Finishing
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shape
Rhombic
ANSI Code
DCGX 21.505 UD1
Manufacturer Grade
UD1
Chip-Breaker Code
ZN1
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
N

Description

Diamond Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGX 21.505 UD1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.