Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 913-000-262

  • Zoro # G2783271


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-262
Zoro #
G2783271
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070204
Coating
TiAlN
Style
DCMT
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
DCMT 21.51 UD21
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M)
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Application
Finishing
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Code
DCMT 21.51 UD21
Primary Material Application
Cast Iron
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Manufacturer Grade
UD21
Cutting Application
Boring, Turning
Primary Material Application ISO Code
K
Chip-Breaker Code
ZX3
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Included Angle
55 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCMT 21.51 UD21, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.