Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 913-000-263

  • Zoro # G2783265


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-263
Zoro #
G2783265
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070204
Coating
Tin
Steel (P) Compatibility
Yes
Style
DCMT
Application
Finishing
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
ANSI Number
DCMT 21.51 UD51
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
ZX3
Included Angle
55 Degrees
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Shape
Rhombic
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Finish - Machining
TiN
ANSI Code
DCMT 21.51 UD51
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD51
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT 21.51 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.