Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # 913-000-257

  • Zoro # G1963075


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-257
Zoro #
G1963075
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070202
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Stainless (M)
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Style
DCMT
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
ANSI Number
DCMT 21.50.5 UD21
Super Alloy (S) Compatibility
No
Coating
TiAlN
No. of Edges
2
Relief Angle
7 Degrees
Finish - Machining
TiAlN
Primary Material Application ISO Code
K
Secondary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
DCMT 21.505 UD21
Chip-Breaker Code
LX6
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCMT 21.505 UD21, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.