Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # 913-000-258

  • Zoro # G2783280


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-258
Zoro #
G2783280
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070202
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Style
DCMT
Cutting Direction
Neutral
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Coating
Tin
Hardened (H) Compatibility
No
ANSI Number
DCMT 21.50.5 UD51
Stainless (M) Compatibility
Yes
Application
Finishing
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch
Chip-Breaker Code
LX6
Finish - Machining
TiN
ANSI Code
DCMT 21.505 UD51
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD51
Shape
Rhombic
Cutting Application
Boring, Turning
Primary Material Application
Steel
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiN, ANSI Code DCMT 21.505 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.