Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # 913-000-259

  • Zoro # G9675601


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-259
Zoro #
G9675601
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
070202
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Style
DCMT
Cast Iron (K) Compatibility
No
ANSI Number
DCMT 21.50.5 UD52
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Application
Finishing
No. of Edges
2
Mounting Style
Screw Lock
Coating
TiAlN
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Shape
Rhombic
Primary Material Application ISO Code
P, S
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Finish - Machining
TiAlN
ANSI Code
DCMT 21.50.5 UD52
Cutting Application
Boring, Turning
Primary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LX6
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCMT 21.50.5 UD52, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.