Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide

  • Mfr # 913-000-535

  • Zoro # G1962795


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-535
Zoro #
G1962795
UPC #
-
Country of Origin
China

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110202
For Use With
SVFBR2, SVXBR2, SVJBR2
Coating
Tin
Cast Iron (K) Compatibility
Yes
Application
Finishing
ANSI Number
VBMT 21.50.5 UD51
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Style
VBMT
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
2
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
35 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Chip-Breaker Code
ZX3
Finish - Machining
TiN
ANSI Code
VBMT 21.505 UD51
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT 21.505 UD51, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.