Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGW, 1, CBN

  • Mfr # 913-000-066

  • Zoro # G9225431


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-066
Zoro #
G9225431
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Super Alloy (S) Compatibility
No
Coating
PCBN
Style
CCGW
Hardened (H) Compatibility
Yes
For Use With
SCLCR/L3
Mounting Style
Screw Lock
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Application
Finishing
Steel (P) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
CCGW 32.51-2 UD2CBN
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Material - Machining
CBN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Primary Material Application ISO Code
H, K
Primary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
2
Manufacturer Grade
UD2CBN
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Shape
Rhombic
ANSI Code
CCGW32.51-2
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CCGW32.51-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.