Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGW, 1, CBN

  • Mfr # 913-000-068

  • Zoro # G9225447


product price: $89.19
/ea
Sold in multiples of 10 for $891.90
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-068
Zoro #
G9225447
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Mounting Style
Screw Lock
Application
Finishing
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PCBN
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
CCGW 32.51-2 UD5CBN
Style
CCGW
For Use With
SCLCR/L3
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H
Material - Machining
CBN
Shape
Rhombic
Manufacturer Grade
UD5CBN
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
ANSI Code
CCGW32.51-2
Primary Material Application
Hardened Steel
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CCGW32.51-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.