Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 913-000-089

  • Zoro # G2783545


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-089
Zoro #
G2783545
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
CCMT 32.51 UD51
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
SCLCR/L3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Application
Finishing
Relief Angle
7 Degrees
No. of Edges
2
Style
CCMT
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Finish - Machining
TiN
ANSI Code
CCMT 32.51 UD51
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD51
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
P
Shape
Rhombic
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
ZX3
Clearance Angle
7 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT 32.51 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.