Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 913-000-094

  • Zoro # G2783490


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-094
Zoro #
G2783490
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
Style
CCMT
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Application
Finishing
For Use With
SCLCR/L3
ANSI Number
CCMT 32.52 UD52
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Coating
TiAlN
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Code
ZX3
Manufacturer Grade
UD52
Cutting Application
Boring, Turning
ANSI Code
CCMT 32.52 UD52
Primary Material Application ISO Code
P, S
Shape
Rhombic

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCMT 32.52 UD52, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.