Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 913-000-084

  • Zoro # G2783597


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-084
Zoro #
G2783597
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.008"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T302
No. of Edges
2
ANSI Number
CCMT 32.50.5 UD21
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Coating
TiAlN
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
SCLCR/L3
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Application
Finishing
Style
CCMT
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Primary Material Application ISO Code
K
ANSI Code
CCMT 32.505 UD21
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD21
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Chip-Breaker Code
ZX3

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCMT 32.505 UD21, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.