Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 913-000-086

  • Zoro # G2783579


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-086
Zoro #
G2783579
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.008"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T302
Coating
TiAlN
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
Style
CCMT
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT 32.50.5 UD52
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
For Use With
SCLCR/L3
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Application
Finishing
Stainless (M) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Application
Boring, Turning
Chip-Breaker Code
ZX3
ANSI Code
CCMT 32.505 UD52
Manufacturer Grade
UD52
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Shape
Rhombic
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCMT 32.505 UD52, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.