Zoro Homepage

Diamond Turning Insert, Diamond, 3, CNMG, 1, Carbide

  • Mfr # 913-000-177

  • Zoro # G2783411


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-177
Zoro #
G2783411
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.125"
Nose Radius
0.015"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
090304
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG 321 UD21
Relief Angle
0 Degrees
Application
Roughing
Style
CNMG
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Mounting Style
Clamp and Lock Pin
Coating
TiAlN
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
MCLNR/L3
Non Ferrous (N) Compatibility
No
Manufacturer Grade
UD21
Material - Machining
Carbide
Chip-Breaker Code
ZK1
Primary Material Application ISO Code
K
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M
ANSI Code
CNMG 321 UD21
Clearance Angle
0 Degrees
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 3/8 in, TiAlN, ANSI Code CNMG 321 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.